Zoro Homepage

Thread Sealant, White, Paste, 1 L Bottle

  • Mfr # 46000

  • Zoro # G6280340


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Container Size
33.8 fl oz
Container Type
Bottle
Color
White
Chemical Base
Dimethacrylate
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46000
Zoro #
G6280340
UPC #
745619460004
Country of Origin
United States

Dimensions

Container Size
33.8 fl oz
Size
1 L
For Maximum Thread Diameter
2 in

Details

Item
Thread Sealant
Container Type
Bottle
Color
White
Chemical Base
Dimethacrylate
Product Form
Paste
Resistance Properties
Pressure Resistant
Begins to Harden
Not Specified
Application
Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
Full Cure
24 hr
Viscosity
350,000 cP
Performance Temp. Range
-65 Degrees to 400 Degrees F
Application Temp. Range
72 Degrees F
Flash Point
268 Degrees F
Chemical Type
Anaerobic
Standards
GM-1182607
Strength
High
Specific Gravity
1.11 kg/m3
Substrates
Metal
Industry Application
Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
Storage Requirements
14 Degrees to 86 Degrees F
Cure Type
Anaerobic
Minimum Viscosity
350,000 cps
Full Cure Time
1 day
Application Method
Brush
Shelf Life
2 yr
Maximum Operating Pressure for Liquids
10,000 psi
Compatible Materials
Metals
Maximum Operating Pressure for Gases
300 psi
Specific Sealing Application
For Gas, For Hydraulic Systems
Compatible Primer Series
Vibra-Tite Excel 611 (Primer N), Vibra-Tite Excel 612 (Primer T)
For Fluid Type
Gases, Oil, Water
For Material Type
Metal
Working Time
1.5 hr
Maximum Viscosity
350,000 cps
Maximum Application Temperature
72 Degrees F
Minimum Operating Temperature
-65 Degrees F
VOC Content
0.15 lb/gal
Maximum Operating Temperature
400 Degrees F

Description

Thread Sealant, Cure Type Anaerobic, Container Size 33.8 fl oz, Container Type Bottle, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Gases, Oil, Water, For Material Type Metal, Specific Sealing Application For Gas, For Hydraulic Systems, Standards GM-1182607, For Maximum Thread Diameter 2 in, Application Method Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.