Shop VIBRA-TITE

Threadlocker, VIBRA-TITE 125, Blue, Medium Strength, Gel, 35 mL Bottle

  • Mfr # 12535

  • Zoro # G6281689


product price: 
$
16.59
/ea

Key Features

Series
VIBRA-TITE 125
Color
Blue
Product Form
Gel
Container Size
1.18 fl oz
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12535
Zoro #
G6281689
UPC #
745619125354
Country of Origin
United States

Dimensions

Container Size
1.18 fl oz
For Maximum Thread Diameter
3/4 in
Size
35 mL
For Fastener Dia.
1/4 in to 3/4 in

Details

Item
Medium-Strength Threadlocker
Series
VIBRA-TITE 125
Color
Blue
Product Form
Gel
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Flash Point
201 Degrees F
Gap Fill
0.01 in
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Viscosity
Gel
Threadlocker Disassembly
Removable
Threadlocker Classification
Threadlocker
Application
Locks Machine Tool Access Bolts, Studs and Hydraulic System Bolts
Temp. Range
-60 Degrees to 300 Degrees F
Chemical Type
Anaerobic
Specific Gravity
1.1
Removal Method
Hand Tool
Threadlocker Properties
No-Drip
Recommended Surface Preparation
Dry Surface (Metal), Oily Surface
VOC Content
0.07 lb/gal
Shelf Life
2 yr
Full Cure Time
1 day
Compatible Primer Series
Vibra-Tite 611
Chemical Base
Modified Acrylate
Prevailing Torque
45 in-lb
Maximum Operating Temperature
450 Degrees F
Storage Requirements
14 Degrees to 86 Degrees F
Breakaway Torque
125 in-lb
Minimum Operating Temperature
-65 Degrees F

Description

Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 125, Container Size 1.18 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 9 min, Breakaway Torque 125 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties No-Drip, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food, Chemical Base Modified Acrylate

Ratings & reviews