Shop VIBRA-TITE

Threadlocker, VIBRA-TITE 135, Red, High Strength, Liquid, 35 mL Bottle

  • Mfr # 13535

  • Zoro # G6281567


product price: 
$
17.49
/ea

Key Features

Series
VIBRA-TITE 135
Color
Red
Product Form
Liquid
Container Size
1.18 fl oz
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13535
Zoro #
G6281567
UPC #
745619135353
Country of Origin
United States
Item
High-Strength Threadlocker
Series
VIBRA-TITE 135
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Viscosity
Gel
Flash Point
203 Degrees F
Chemical Type
Anaerobic
Application
Machine Tool Access Bolts, Studs and Hydraulic System Bolts
Temp. Range
-60 Degrees to 300 Degrees F
Specific Gravity
1.1
Threadlocker Disassembly
Permanent
Gap Fill
0.01 in
Threadlocker Classification
Threadlocker
VOC Content
0.08 lb/gal
Prevailing Torque
100 in-lb
Chemical Base
Modified Acrylate
Maximum Operating Temperature
300 Degrees F
Storage Requirements
14 Degrees to 86 Degrees F
Full Cure Time
1 day
Recommended Surface Preparation
Dry Surface (Metal), Oily Surface
Compatible Primer Series
Vibra-Tite 611
Removal Method
Hand Tool and Heat
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
200 in-lb
Shelf Life
2 yr
Threadlocker Properties
No-Drip

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 135, Container Size 1.18 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties No-Drip, Chemical Base Modified Acrylate, Compatible Primer (Grainger Part Number) 49CH64, Flash Point 203 Degrees F

Ratings & reviews