Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle

  • Mfr # 44400

  • Zoro # G6280386


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Container Size
33.8 fl oz
Container Type
Bottle
Color
Brown
Chemical Base
Dimethacrylate
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44400
Zoro #
G6280386
UPC #
745619444004
Country of Origin
United States

Dimensions

Container Size
33.8 fl oz
Size
1 L
For Maximum Thread Diameter
2 in

Details

Item
Threadlocker
Container Type
Bottle
Color
Brown
Chemical Base
Dimethacrylate
Product Form
Liquid
Begins to Harden
Not Specified
Flash Point
268 Degrees F
Full Cure
24 hr
Chemical Type
Anaerobic
Strength
High
Application Temp. Range
72 Degrees F
Viscosity
500 cP
Performance Temp. Range
-60 Degrees to 300 Degrees F
Application
Hydraulic and Pneumatic Fittings, Servomechanisms and Fine Filtration Systems
Substrates
Metal
Maximum Operating Pressure for Gases
300 psi
Maximum Operating Temperature
300 Degrees F
Maximum Viscosity
500 cps
Compatible Primer Series
Vibra-Tite Excel 612 (Primer T)
Compatible Materials
Metals
Specific Sealing Application
For Hydraulic Systems
Minimum Operating Temperature
-60 Degrees F
VOC Content
0.04 lb/gal
Cure Type
Anaerobic
For Fluid Type
Grease, Oil
Maximum Operating Pressure for Liquids
10,000 psi
Working Time
30 min
Shelf Life
2 yr
Maximum Application Temperature
72 Degrees F
Full Cure Time
1 day
Storage Requirements
14 Degrees to 86 Degrees F
Minimum Viscosity
300 cps
For Material Type
Metal

Description

Threadlocker, Cure Type Anaerobic, Container Size 33.8 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Brown, For Fluid Type Grease, Oil, For Material Type Metal, Specific Sealing Application For Hydraulic Systems, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.