Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10923 Air Filter - Cold Air Intake

  • Mfr # V32-10923

  • Zoro # G715828897


product price: $85.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-10923
Zoro #
G715828897
UPC #
690092120108
Country of Origin
China

Details

Item
Air Filter

Description

The Vibrant Performance Classic Filter features a 4 Ply pleated cotton gauze element that allows for significantly more airflow than a stock filter while providing excellent filtration of airborne particulate. Each unit is pre-oiled and is washable and reusable. Features -Base Outside Diameter - 5-1/4 in. -Cap Color - Black -Cap Finish - Anodized -Cap Material - Aluminum -Color - Red -Filter Length - 5 in. -Flange Angle DEG - N/A -Flange Inside Diameter - 3 in. -Flange Length - 0.6 in. -Flange Offset - N/A -Material - Cotton Gauze -Shape - Cone -Top Outside Diameter - 3.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.