Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1107 Stainless Steel Case Exhaust Muffler - 3 In.

  • Mfr # V32-1107

  • Zoro # G415761951


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-1107
Zoro #
G415761951
UPC #
690092100537
Country of Origin
China

Description

Vibrant Performance stainless steel universal performance mufflers are made from T304 stainless steel. Our true straight through internals feature a stainless steel perforated tube that is wrapped in our premium quality multi-layer sound suppression material. this design produces a deep tone and allows for unrestricted flow and maximum horsepower. Features -Shape - Oval -Inlet Position - Offset -Inlet Diameter - 3 in. -Outlet Position - Center -Outlet Diameter - 3 in. -Overall Length - 20 in. -Case Diameter - 9 in. X 5 in. -Color - Silver -Case Length - 15 in. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.