1119 Stainless Steel Case - Exhaust Muffler 6 In.

  • Mfr # V32-1119

  • Zoro # G415761944


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-1119
Zoro #
G415761944
UPC #
690092100650
Country of Origin
China

Description

Vibrant Performance stainless steel universal performance mufflers are made from T304 stainless steel. Our true straight through internals feature a stainless steel perforated tube that is wrapped in our premium quality multi-layer sound suppression material. this design produces a deep tone and allows for unrestricted flow and maximum horsepower. Features -Shape - Round -Inlet Position - Center -Inlet Diameter - 3 in. -Outlet Position - Center -Outlet Diameter - 3 in. -Overall Length - 19 in. -Case Diameter - 6 in. -Color - Silver -Case Length - 14 in. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.