1147 Exhaust Muffler - 3 In. Center Inlet - Flat Black
- Mfr # V32-1147
- Zoro # G603960951
product price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V32-1147
- Zoro #
- G603960951
- UPC #
- 690092118242
- Country of Origin
- China
Description
Vibrant Performance flat black universal mufflers feature 100 Percent stainless steel construction and our "true straight through" internals for unrestricted exhaust gas flow. The perforated core is surrounded by our premium quality sound suppression material that produces a low, deep tone. these are the great mufflers if you want to avoid unwanted attention.
Features- Shape - Oval
- Inlet Position - Center
- Inlet Diameter - 3 in.
- Outlet Position - Center
- Outlet Diameter - 3 in.
- Overall Length - 20 in.
- Case Diameter - 9 in. X 5 in.
- Color - Black
- Case Length - 15 in.
- Material - Stainless Steel
- Includes Tip - Yes
- Tip Length - 5 in.
- Tip Diameter - 3 in.
- Internal Construction - True Straight Through Perforated Core
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.