Zoro Homepage

11820 Intercooler Hose Coupling 3 In.

  • Mfr # V32-11820

  • Zoro # G016323039


product price: $55.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-11820
Zoro #
G016323039
UPC #
-
Country of Origin
China

Description

Vibrant Performance has one of the largest offerings of high quality high performance silicone hoses and couplings in the automotive industry. Our products have earned the trust of race industry professionals throughout the world and they have been proven over and over again to perform reliably under the most extreme conditions. Features Made Of Multi-Ply Aramid Reinforced Silicone Use On High Temperature And High Pressure Applications Suitable For Boost Air And Water Application Hoses Are Capable Of Withstanding Temperatures Ranging From -65 Degree Fahrenheit To 500 Degree Fahrenheit And Features Burst Pressure Ratings In Excess Of 100 PSI Specfication Diameter - 3 in. Type - Straight Hump Hose With Reinforcement Rings Bend Radius - N A Length - 6 in. Color - Black Material - Multi-Ply Aramid Reinforced Silicone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.