Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11930 Stainless Steel -10 An Braided Hose

  • Mfr # V32-11930

  • Zoro # G015782189


product price: $191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-11930
Zoro #
G015782189
UPC #
690092127206
Country of Origin
China

Description

Vibrant Performance now offers a range of braided synthetic rubber hose manufactured specifically to withstand the demands of the motorsports industry. These hoses are suitable for use with oil water fuel and coolant are capable of handling operating temperatures ranging from -40 Degree Fahrenheit to 300 Degree Fahrenheit and elevated operating pressures. Features -Made Of T300 Stainless Steel Braided Cover -Suitable For Use With Oil Water Fuel And Coolant -Capable Of Handling Operating Temperatures Ranging From -40 Degree Fahrenheit To 300 Degree Fahrenheit And Elevated Operating Pressure Of 1250 PSI Specfication -Compatibility - Coolant/Fuel/Oil/Water -Size - -10 AN -Length - 20 Feet -Pressure Rating PSI - 1250 Pounds Per Square in. -Braid Color - Silver -Braid Material - Stainless Steel -Hose Material - Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.