Zoro Homepage

12154 Stainless Steel Hose Clamp Set-10

  • Mfr # V32-12154

  • Zoro # G015767223


product price: $50.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-12154
Zoro #
G015767223
UPC #
690092163570
Country of Origin
China

Description

Vibrant stainless steel worm gear clamps are ideal for a wide variety of light to medium duty fastening applications like air intake kits and vacuum hoses. These clamps feature complete 300 series construction including band housing and screw for outstanding corrosion resistance. Features -Ideal For A Wide Variety Of Light To Medium Duty Fastening Applications Like Air Intakes And Vacuum Lines -Complete 300 Series Stainless Steel Construction Including Band Housing And Screw For Outstanding Corrosion Resistance -Type - Worm Gear -Maximum Diameter - 2.99 in. -Minimum Diameter - 2.04 in. -Color - Silver -Material - Stainless Steel -Set - 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.