Zoro Homepage

13192 Exhaust Pipe Bend 45 Degree - 2.37 X 4.12 In.

  • Mfr # V32-13192

  • Zoro # G015761887


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-13192
Zoro #
G015761887
UPC #
690092124076
Country of Origin
China

Description

Vibrant Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers cat-back systems induction plumbing or something totally unique Vibrant has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal. Features -Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic High Heat And Corrosive Conditions Than Regular Mild Steel Specfication -Outside Diameter - 2-3/8 X 4-1/8 in. -Bend Radius - 5-1/4 in. -Leg 1 Length - 6 in. -Leg 2 Length - 6 in. -Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.