Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1490C V Band Clamp 2.5 In.

  • Mfr # V32-1490C

  • Zoro # G616319234


product price: $47.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-1490C
Zoro #
G616319234
UPC #
-
Country of Origin
China

Description

This quick release V-Band Clamp is used in our V-Band Flange assemblies for 2.5 in. Outer Diameter tubing. This clamp is suitable for V-Band Flanges measuring up to 3.2 in. Outer Diameter. Features The V-Band Clamp Design Allows For A Quick Release Gasket Free Seal As Well As Superior Positive Retention Versus Other Tube Coupling Methods Features Complete 300 Series Stainless Steel Construction Specfication Compatibility - 2.5 in. V-Band Flanges Color - Silver Material - Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.