Zoro Homepage

16613 10 mm. X 1.25 Metric Straight Adapter Fitting - Black

  • Mfr # V32-16613

  • Zoro # G615767272


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-16613
Zoro #
G615767272
UPC #
690092152666
Country of Origin
China

Description

Vibrant Performance offers a comprehensive selection of Adapter Fittings to help complete almost any project. These adapters are suitable for use with any manufacturers hose end fitting. Features -Fitting Type - Flare To Pipe -End Type1 - Male Threads -End Size1 - -6 AN -End Type2 - Male Threads -End Size2 - 10 Millimeter x 1.25 -Fitting Angle - Straight -Finish - Anodized -Color - Black -Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.