
1.75 in. Outlet T304 SS U-J Mandrel Bent Tubing
Mfr # 2603
Zoro # G016132112
product price:Â $92.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2603
Zoro #
G016132112
UPC #
46074026034
Country of Origin
China
Description
Vibrant Performance U-J mandrel-bent tubing offers up to three bends in one These U-J tubing bends give you a 180 degree bend a 45 degree bend and a straight leg for a great economical for your fabrication project. Vibrant pipes are manufactured in two 16-gauge T304 stainless steel that's capable of withstanding acidic high-heat and corrosive conditions and superior aluminized mild steel that's also resistant to harmful corrosion. Whether you're fabricating exhaust headers or intercooler pipes Vibrant Performance U-J mandrel-bent tubing offers unique units for your project and your wallet. Specifications - Tubing Finish: Natural - Outside Diameter in: 1.750 in - Bend Angle: 45-180 degrees - Tubing Material: Stainless steel - Mandrel-Bent: Yes - Tubing Gauge: 16-gauge - Bend Radius in: 3.500 in - Leg 1 Length in: 4.500 in - Leg 2 Length in: 8.000 in - Weight: 3 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.