17965 4.25 In. Stainless Steel Exhaust Muffler - Silver

  • Mfr # V32-17965

  • Zoro # G615761799


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V32-17965
Zoro #
G615761799
UPC #
690092163945
Country of Origin
China

Description

Vibrant Performance race mufflers are designed to comply with muffler requirement rules at race tracks. Constructed from T304 stainless steel and fully TIG welded. Lightweight and compact Vibrant race mufflers feature a true straight through perforated core that is designed to significantly reduce noise levels without performance loss. Features -Designed To Help Reduce Noise Levels Produced By High Performance Vehicles -Vibrant's True Straight Through Perforated Internals For Unrestricted Flow And Maximum Horsepower -Intended For Use On Applications Where Space Restrictions Make It Impossible To Install The Longer Mufflers -Shape - Round -Inlet Position - Center -Inlet Diameter - 3-1/2 In. -Outlet Position - Center -Outlet Diameter - 3-1/2 In. -Overall Length - 5 In. -Case Diameter - 4-1/4 In. -Color - Silver -Case Length - 4 In. -Material - Stainless Steel -Internal Construction - True Straight Through Perforated Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.