Zoro Homepage

1.875 in. Outlet T304 Stainless Steel U Bend

  • Mfr # 2623

  • Zoro # G716346383


product price: $69.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623
Zoro #
G716346383
UPC #
-
Country of Origin
China

Description

1 875 in Outlet T304 Stainless Steel U Bend We strive to provide new innovative products to meet the need of the rapidly changing world we live in Our goal is to provide products made with the finest material and consistent and high quality processes Specifications Tubing Finish Natural Outside Diameter (in) 1 875 in Bend Angle 180 degrees Tubing Material Stainless steel Mandrel Bent Yes Tubing Gauge 16 gauge Bend Radius (in) 1 875 in Leg 1 Length (in) 4 000 in Leg 2 Length (in) 4 000 in Weight 2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.