Zoro Homepage

1921C Open Funnel Cold Air Intake Air Filter 2.5 In. Blue

  • Mfr # V32-1921C

  • Zoro # G816315609


product price: $48.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-1921C
Zoro #
G816315609
UPC #
-
Country of Origin
China

Details

Item
Air Filter

Description

Vibrant Performance Open Funnel Air Filters feature an inverted filter cap design which greatly increases the filter surface area for improved air flow and filtration of airborne particulate. Features Base Outside Diameter - 5 In. Cap Color - Silver Cap Finish - Chrome Plated Cap Material - Steel Color - Blue Filter Length - 5 In. Flange Inside Diameter - 2-1/2 In. Flange Length - 0.6 In. Material - Cotton Gauze Shape - Cone Top Outside Diameter - 5.1 In.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.