This item is Discontinued.

Vibrant 2 in. Inlet x 36 in. long 4 Ply Reinforced Silicone Straight Hose Coupling - Black 2707

2 in. Inlet x 36 in. long 4 Ply Reinforced Silicone Straight Hose Coupling - Black (Discontinued)

  • Mfr # 2707
  • Zoro # G315854333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2707
Zoro #
G315854333
UPC #
690092119294
Country of Origin
China

Description

Vibrant Performance reinforced silicone couplers provide race-proven performance for high-temperature high-boost applications Constructed from hand-wrapped 4-ply high-grade silicone these couplers feature superior temperature resistance rated for -65 degrees F to 350 degrees F. Vibrant Performance reinforced hose couplers are strong and reliable--they won't swell or burst under extreme conditions. Vibrant Performance offers these couplers in straight transition and hump styles in a variety of sizes and lengths to meet your fabrication needs. Specifications - Tubing Coupler Finish: Black - Tubing Coupler Type: Straight - Tubing Coupler Material: Silicone - Tubing Coupler Length in: 36.000 in - Tubing Coupler Inlet Diameter in: 2.000 in - Tubing Coupler Outlet Diameter in: 2.000 in - Weight: 5.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.