Zoro Homepage

20 x 11 x 3.5 in. Intercooler Core

  • Mfr # 12835

  • Zoro # G915767286


original price: $356.99
3% off
new price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12835
Zoro #
G915767286
UPC #
690092153281
Country of Origin
China

Description

Vibrant Performance Air-to-Air intercooler cores cool the air of your turbocharged engine. These Vibrant bar and plate intercoolers deliver cooler denser air to your engine reducing the likelihood of detonation while maximizing your turbo's power-making potential Not only are they more efficient than traditional tube and fin styles but their design makes them stronger and more durable to handle the extreme high-boost applications of racing Make more power by cooling your turbocharged engine better and more efficiently with Vibrant Performance Air-to-Air intercooler cores. Specifications - Intercooler Core Type: Air-to-air - Intercooler Core Width in: 20.000 in - Intercooler Core Height in: 11.000 in - Intercooler Core Depth in: 3.500 in - Weight: 20.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.