2710B 4 Ply Reinforced Silicone Sleeve Connector Blue
Mfr # V32-2710B
Zoro # G816481847
product price: $31.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V32-2710B
Zoro #
G816481847
UPC #
-
Country of Origin
China
Description
Vibrant Performance reinforced silicone connectors are hand wrapped and feature 4 ply reinforcement. This construction is capable of withstanding high temperature high boost conditions without swelling or bursting. Available in 3 in. and 36 in. long straight sections transition hoses and 45 Degree and 90 Degree elbows and transition elbows. Features Designed For High Temperature High Boost Applications. Won t Swell Or Burst Under Extreme Conditions. 4 Ply Reinforced Silicone. Specifications Diameter - 2.5 in. Type - Straight. Length - 3 in. Color - Blue. Material - 4 Ply Reinforced Silicone.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.