Zoro Homepage

2759 5 in. Silicone 45 Degree Elbow Connector, Black

  • Mfr # V32-2759

  • Zoro # G415852833


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-2759
Zoro #
G415852833
UPC #
690092190439
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices Features -Silicone 45 degree elbow connector Specifications - Color: Black - Material: 4 Ply Reinforced Silicone - Leg Length: 5 in - Wall Thickness: 0.18 in - Burst Strength: 40 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.