Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2785 4 Ply Reinforced Silicone Sleeve Connector- Black

  • Mfr # V32-2785

  • Zoro # G715799869


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-2785
Zoro #
G715799869
UPC #
690092190101
Country of Origin
China

Description

Vibrant Performance reinforced silicone connectors are hand wrapped and feature 4 ply reinforcement. This construction is capable of withstanding high temperature high boost conditions without swelling or bursting. Available in 3 in. and 36 in. long straight sections transition hoses and 45 Degree and 90 Degree elbows and transition elbows. Features -Designed For High Temperature High Boost Applications. -Won't Swell Or Burst Under Extreme Conditions. -4 Ply Reinforced Silicone. Specifications -Diameter - 3 x 4 in. -Type - 90 Degree Transition Elbow. -Bend Radius - 4 in. -Length - 3.5 in. -Color - Black. -Material - 4 Ply Reinforced Silicone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.