Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2793 Stainless Steel Bolt Clamp Silver, 2PK

  • Mfr # V32-2793

  • Zoro # G716322929


product price: $23.99
/pk 2, $12.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-2793
Zoro #
G716322929
UPC #
-
Country of Origin
China

Description

Vibrant Performance stainless steel T - Bolt Clamps provide reliable leak - proof connections for hose and tube assemblies. They offer superior tensile strength and durability compared to worm gear clamps. ideal for medium and heavy duty applications including high boost. Features Feature A "Floating Bridge" Design To Prevent Against Hose Buckling When Clamp Is Torqued. Full 300 Series Stainless Steel Construction (Including The Bolt And Lock Nut) For Outstanding Corrosion Resistance. Specifications Type - T - Bolt. Maximum Diameter - 3.1 in. Minimum Diameter - 2.75 in. Color - Silver. Material - Stainless Steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.