Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Outlet 30 deg Bend Universal Polished Aluminum Tubing

  • Mfr # 2811

  • Zoro # G715942098


product price: $68.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811
Zoro #
G715942098
UPC #
690092133832
Country of Origin
China

Description

Vibrant Performance reinforced silicone elbows offer race-proven state-of-the-art performance for high-temperature high-boost applications Constructed from hand-wrapped 4-ply high-grade silicone these elbows feature fantastic temperature resistance and are rated for -65 degrees F to 350 degrees F. Vibrant Performance reinforced elbows are strong and reliable--they won't swell or burst under extreme conditions. Vibrant Performance offers these reinforced silicone elbows in a variety of sizes and lengths in 40 degree and 90 degree styles to meet your fabrication needs. Specifications - Air Intake Tube Finish: Polished - Air Intake Tube Style: 30 degree elbow - Air Intake Tube Material: Aluminum - Air Intake Tube Diameter in: 3.000 in - Air Intake Tube Radius in: 4.500 in - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.