Zoro Homepage

3.5 in. Outlet T304 SS U Bend 5.5 in. Centerline Radius

  • Mfr # 2657

  • Zoro # G516303364


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2657
Zoro #
G516303364
UPC #
690092129583
Country of Origin
China

Description

Vibrant Performance mandrel-bent round tubing offers perfect curves for your creation. These individual tubes are manufactured from stainless steel to withstand acidic high-heat and corrosive conditions. From incredibly tight U-bends to the slightest 15 degree bends you can pick from 1.25 in. to 5 in. outer diameters to complete your project. Vibrant Performance mandrel-bent tubing is ideal for creating your exhaust headers downpipes and intercooler pipes. And with their choice of more sizes and more bend angles you get more options. There's a good chance you can get exactly what you need to complete your fabrication project perfectly Specifications - Tubing Finish: Natural - Outside Diameter in: 3.500 in - Bend Angle: 180 degrees - Tubing Material: Stainless steel - Mandrel-Bent: Yes - Tubing Gauge: 16-gauge - Bend Radius in: 5.500 in - Leg 1 Length in: 5.000 in - Leg 2 Length in: 5.000 in - Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.