-6 AN to 0.12 in. NPT Female Swivel 90 deg Adapter Fitting

  • Mfr # 11383

  • Zoro # G115767284


product price:  $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11383
Zoro #
G115767284
UPC #
690092157807
Country of Origin
China

Description

Go from AN to NPT with Vibrant Performance adapter fittings. Their lightweight aluminum fittings are black anodized to perform and look good for a long time. They're suitable for any manufacturer's hose end fittings. Whether a straight 45 or 90 degree fitting is what you need Vibrant adapter fittings can get you connected. Specifications - Fitting Finish: Black anodized - Fitting Style: Adapter - Fitting Category: AN to NPT - Fitting Angle: 90 degree - Fitting Attachment 1: Female AN - Fitting Size 1: -6 AN - Fitting Attachment 2: Male NPT - Fitting Size 2: 1/8 in. NPT - Swivel: Yes - Gauge Port: No - O-Rings Included: No - Weight: 0.25 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.