6 AN to 0.37 in. NPT Female Swivel Straight Adapter Fitting

  • Mfr # 11370

  • Zoro # G416482336


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11370
Zoro #
G416482336
UPC #
-
Country of Origin
China

Description

Go from AN to NPT with Vibrant Performance adapter fittings. Their lightweight aluminum fittings are black anodized to perform and look good for a long time. Theyre suitable for any manufacturers hose end fittings. Whether a straight, 45, or 90 degree fitting is what you need, Vibrant adapter fittings can get you connected. SpecificationsFitting Finish: Black anodized Fitting Style: Adapter Fitting Category: AN to NPT Fitting Angle: Straight Fitting Attachment 1: Female AN Fitting Size 1: -6 AN Fitting Attachment 2: Male NPT Fitting Size 2: 3/8 in. NPT Swivel: Yes Gauge Port: No O-Rings Included: No Weight: 0.25 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.