-8 AN Single Male Banjo Adapter Assembly - 16 mm x 1.5 Metric

  • Mfr # 11535

  • Zoro # G815782778


product price: $65.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11535
Zoro #
G815782778
UPC #
690092157432
Country of Origin
China

Description

Go from AN to metric with Vibrant Performance adapter fittings. Their lightweight aluminum fittings are black anodized to perform and look good for a long time. They are suitable for any manufacturers' hose end fittings. No matter what size AN to metric adapter fitting you need Vibrant adapter fittings can get you connected securely. Specifications - Fitting Finish: Black anodized - Fitting Style: Adapter - Fitting Category: AN to Banjo - Fitting Angle: Straight - Fitting Material: Aluminum - Fitting Attachment 1: Male AN - Fitting Size 1: -8 AN - Fitting Attachment 2: Banjo - Fitting Size 2: 16mm x 1.5 - Swivel: No - Gauge Port: No - O-Rings Included: No - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.