11525 16 mm x 1.5 Metric to 6AN Male Banjo Fitting Aluminum Plus 2 Washers
- Mfr # 11525
- Zoro # G304012614
product price:Â
$
66.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11525
- Zoro #
- G304012614
- UPC #
- 690092157371
- Country of Origin
- China
Description
This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with in mind. It will meet your needs and deliver great quality at an affordable cost.
Features- High quality at an affordable price
- Expertly made from premium materials
- Built to match your exact requirements
- Size: 16 mm x 1.5 Metric to 6AN
- Material: Aluminum
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.