30 Amp Non Metallic White Inlet - Boat & RV Side
- Mfr # BM30PW
- Zoro # G403532907
Specifications
Product Information
- MFR #
- BM30PW
- Zoro #
- G403532907
- UPC #
- 614458746023
- Country of Origin
- United States
Description
30 Amp Non Metallic White Inlet - Boat & RV Side
SmartPlug’s 30A 125V inlets provide 20X’s more electrical contact area eliminating the overheating conditions seen with twist-type connectors. The solid sleeve connection and weatherproof seal makes it a preferred option. The mounting flange holes match existing inlets so it can be easily installed to replace the old twist-type inlet products in minutes. The inlets are available in stainless steel and three non-metallic colors, (White, Gray or Black), of high performance/flame resistant material.
Features:
- Eliminates Overheating – Increased pin & clip surface area greatly improves electrical conductivity during high amperage demand
- Ease of Use – No twisting required, the unique plug body shape and push-in design means it only goes in the right way every time – even in the dark!
- Multi-Point Locking System – Side clips automatically lock the plug securely into the inlet which eliminates any stress on the pins from movement of the power cord
- Weather Resistant Seals – Multi-fin silicone gaskets installed in the inlet cover and the plug body eliminates moisture penetration
- Quick & Easy Installation – Inlet mounting flange holes match twist-type holes for an installation that is typically finished in 30 minutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.