Zoro Homepage

VIBRANT 1333 Round Exhaust Tail Pipe Tip - 2.25 In. Inlet

  • Mfr # V32-1333

  • Zoro # G903960934


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32-1333
Zoro #
G903960934
UPC #
747925286118
Country of Origin
China

Description

All Vibrant exhaust tips are made of T304 stainless steel for optimum corrosion resistance and then go through a three stage polishing process for a brilliant, mirror like finish.

Features
  • Made Of T304 Stainless Steel For Optimum Corrosion Resistance And Then Go Through A Three Stage Polishing Process For A Brilliant, Mirror Like Finish
  • Single Wall, Angle Cut
Specfication
  • Inlet Diameter - 2.5 in.
  • Shape - Round
  • Installation Type - Weld-On
  • Overall Length - 10 in.
  • Cut - Angled Cut
  • Edge - Straight Edge
  • Outlet Diameter - 3.5 in.
  • Finish - Polished
  • Color - Silver
  • Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.