VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt

  • Mfr # 1017

  • Zoro # G903914609


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017
Zoro #
G903914609
UPC #
-
Country of Origin
China

Description

Features
  • Four-Way Belt Ends fit with most other brands.
  • Heavy polyester cross weave belts.
  • Locking belt pivot ends to prevent accidental release of belt.
  • Satin Stainless steel.
  • Rubber floor protectors on all bases.
  • Easy assembly, just mount the pre-assembled post to base, no tool required.
  • Belt Color - Safety Stripe-Yellow and Black.
  • Height - 36 in.
  • Post Diameter - 2.5 in.
  • Base Diameter - 12 in.
  • Belt Length - 6-1/2 ft.
  • Item Weight - 16 lbs.
  • Pack of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products