Zoro Homepage

VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish

  • Mfr # 1401

  • Zoro # G503797251


product price: $49.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401
Zoro #
G503797251
UPC #
747925451653
Country of Origin
China

Description

Features
  • Black Wrinkle Finish leaves no finger print.
  • Heavy polyester cross weave belts.
  • Locking belt pivot ends to prevent accidental release of belt.
  • Two Way belt end attachment system.
  • Easy assembly with all hardware included.
  • Belt Color - Red.
  • Height - 4.5 in.
  • Post Diameter: 2.5 in.
  • Wall Mount Plate Dimension - 4.25 H x 4.5 W in.
  • Belt Length - 8 ft.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products