Zoro Homepage

VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish

  • Mfr # 1409

  • Zoro # G903797233


product price: $63.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1409
Zoro #
G903797233
UPC #
747925451691
Country of Origin
China

Description

Features
  • Four-Way Belt Ends fit with most other brands.
  • Heavy polyester cross weave belts.
  • Locking belt pivot ends to prevent accidental release of belt.
  • Easy assembly, just mount the pre-assembled post to base, no tool required.
  • Belt Color - Red.
  • Height - 36 in.
  • Post Diameter - 2.5 in.
  • Base Diameter - 12 in.
  • Belt Length - 7 ft.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.