Zoro Homepage

VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red

  • Mfr # 1771

  • Zoro # G804016563


product price: $53.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1771
Zoro #
G804016563
UPC #
747925452049
Country of Origin
China

Description

Features
  • Heavy Duty Braided Rope.
  • Red Braided Rope with Mirror Hook.
  • Length - 72 in.
  • Diameter: 1.25 in.
  • Color - Red.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.