Zoro Homepage

VIP Crowd Control 12 in. Flat Base Taper Gold Stainless Steel Post with Taper Post Ring

  • Mfr # 1605

  • Zoro # G015763669


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605
Zoro #
G015763669
UPC #
747925451769
Country of Origin
China

Description

Features -Four-Way loops fit with most other ropes attachment. -Gold Plated Stainless steel. -Rubber floor protectors on all bases. -Match with our huge selection of ropes. -Easy assembly just mount the pre-assembled post to base no tool required. -Height - 39 in. -Post Diameter - 2.5 in. -Base Diameter - 14 in. -Base Type - Flat. -Taper Gold SS Post with Taper Post Ring. -Item Weight - 16 lbs. -Pack of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.