Grandpa Guss Mouse Repellent Pouches

  • Mfr # GMM-4-15

  • Zoro # G402754010


product price:  $20.69
/ea

Key Features

Overall Length
5.8
Overall Width
3.5
Outside Diameter
0.3
Overall Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMM-4-15
Zoro #
G402754010
UPC #
612409517968
Country of Origin
United States

Dimensions

Overall Length
5.8
Overall Width
3.5
Outside Diameter
0.3
Overall Height
3

Description

Mouse Repellent Pouches work 180 days—twice as long as other brands. each pouch covers 500 sq. ft. (one room). Pkg. of 4 pouches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.