Zoro Homepage

100 Light x 8.5 in. LED Multi C9 5 Piece Stake

  • Mfr # X106430

  • Zoro # G415823314


product price: $86.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X106430
Zoro #
G415823314
UPC #
734205203026
Country of Origin
China

Description

People love to give and receive gifts throughout the year but Christmas is a special time when people across society try to bring a bit of cheer and joy to those around them. The holiday season encourages us to hold friends and family members close and to give back to the needy in our local communities. Vickerman Company is an importer and wholesaler of quality seasonal decorations including traditional and realistic artificial Christmas trees wreaths and garlands. In addition the company offers other realistic looking holiday foliage and a full line of unique display trees. Faceted bulb lawn stake colored faceted bulb / red blue green leds. Printed box. -Case Pack: 4.00. -Light Count: 100. -Light Color: Red Blue Green. -Light Style: LED. -. -8.5" H Faceted Bulb Lawn Stake. -Lead In: 12". -Spacing between each bulb between each bulb: 6". -Lead Out: 12". -Length: 60".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.