100 Pure White G12 LED Lights on White Wire, 34 ft. Christmas Light Set with 4 in. Spacing

  • Mfr # X4W9109PBG

  • Zoro # G915823418


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X4W9109PBG
Zoro #
G915823418
UPC #
734205361733
Country of Origin
China

Description

Features -This set has 4 inch spacing between each bulb and can connect end to end -Add some sparkle to your home with this holiday light set Specifications - Light Color: Pure White - Wire Color: White - Light Style: G12 - Length: 34 ft. - Spacing Size: 4 in. - Dimension: 1.5 H x 1.25 W x 396 L - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.