100 Teal Italian LED Lights on Green Wire, 34 ft. Christmas Light Set with 4 in. Spacing

  • Mfr # X4G7132

  • Zoro # G915823364


product price:  $59.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X4G7132
Zoro #
G915823364
UPC #
734205390283
Country of Origin
China

Description

Features -This set has 4 inch spacing between each bulb and can connect end to end -Add some sparkle to your home with this holiday light set Specifications - Light Color: Teal - Wire Color: Green - Light Style: Mini Lights - Spacing Size: 4 in. - Length: 34 ft. - Dimension: 0.75 H x 0.75 W x 408 L - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.