
25 ft. Red-Pure White Twinkle 50 Light LED Single Mold Wide Angle Light Set w/6 in. Spacing, 24PK
Mfr # X6G6725T
Zoro # G315823278
product price: $39.55
/pk 24, $1.65/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X6G6725T
Zoro #
G315823278
UPC #
734205585955
Country of Origin
China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -Twinkle 50 Light LED Single Mold Wide Angle Light Set with 6 in. Spacing -Features 50 lights on green wire with 6 spacing between bulbs -This light set has the ability to connect to as many as 87 sets4 Specifications - Color: Red-Pure White - Series: 50 Light LED Twinkle WA EC Set 6Sp 25'L - Primary Material: Plastic - Light Count: 50 - Light Color: Red-Pure White - Light Style: 5mm Wide Angle - Full Text: Red-Pure White 5mm Wide Angle - - Size: 25 ft. - Dimension: 1 H x 1 W x 300 L - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.