25 Light Blue G30 LED Light on Green Wire with 8 in. Spacing & 16 ft. Christmas Light Strand, 12PK

  • Mfr # X8GCG32

  • Zoro # G815813700


product price:  $37.99
/pk 12, $3.17/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8GCG32
Zoro #
G815813700
UPC #
734205398180
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -25 Light G30 LED Light on Green Wire with 8 in. Spacing & Christmas Light Strand2 Specifications - Color: Blue - Series: Light Sets GW - Primary Material: Plastic-Copper - Light Count: 25 - Light Color: Blue - Light Style: G30 Ceramic - Full Text: Blue G30 Ceramic - Extra Light Set: LED - - Size: 16 ft. - Dimension: 2 H x 1.25 W x 192 L - Weight: 1.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.