25 Light Grn Ceramic C7 LED Light on Grn Wire w/8 in. Spacing & 16 ft. Christmas Light Strand, 12PK

  • Mfr # X8GC754

  • Zoro # G115813646


product price:  $50.79
/pk 12, $4.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X8GC754
Zoro #
G115813646
UPC #
734205398067
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -25 Light Ceramic C7 LED Light on Green Wire with 8 in. Spacing & Christmas Light Strand2 Specifications - Color: Green - Series: Light Sets GW - Primary Material: Plastic-Copper - Light Count: 25 - Light Color: Green - Light Style: C7 - Full Text: Green C7 - Extra Light Set: Single Mold LED - - Size: 16 ft. - Dimension: 2.25 H x 1 W x 192 L - Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.