
25 Light Pink G30 LED Light on Green Wire with 8 in. Spacing & 16 ft. Christmas Light Strand, 12PK
Mfr # X8GCG40
Zoro # G815813663
product price:Â $41.25
/pk 12, $3.44/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X8GCG40
Zoro #
G815813663
UPC #
734205398241
Country of Origin
China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -25 Light G30 LED Light on Green Wire with 8 in. Spacing & Christmas Light Strand2 Specifications - Color: Pink - Series: Light Sets GW - Primary Material: Plastic-Copper - Light Count: 25 - Light Color: Pink - Light Style: G30 Ceramic - Full Text: Pink G30 Ceramic - Extra Light Set: LED - - Size: 16 ft. - Dimension: 2 H x 1.25 W x 192 L - Weight: 1.09 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.