Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25Lt LED C7 Red Refl Ec Set Gw 8 in. Sp 16 ft. L

  • Mfr # X8GC723

  • Zoro # G615823411


product price: $51.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8GC723
Zoro #
G615823411
UPC #
734205091197
Country of Origin
China

Description

Features -16 ft. Red Single Mold C7 LED light UL set features 25 lights on green 22AWG CXTW wire with 8 in. spacing between bulbs. This light set has the ability to connect to as many as 90 sets. 4.8 watts .04 amps. -Product Type: Light Set -Primary Material: Other -Light Count: 25 -Light Style: C7 -Item Weight: 1 lbs. -Dimensions - 192 L x H in. -Light Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.