
4 x 6 ft. 120 Warm White Wide Angle Twinkle LED Net Light on Green Wire, 12PK
Mfr # X4G4611T
Zoro # G515823351
product price: $71.69
/pk 12, $5.97/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X4G4611T
Zoro #
G515823351
UPC #
734205520765
Country of Origin
China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -120 Wide Angle Twinkle LED Net Light on Green Wire2 Specifications - Color: Warm White - Series: 120 Light 4' x 6' LED WA Twinkle Net Set - Primary Material: Plastic - Light Count: 120 - Light Color: Warm White - Light Style: Wide Angle - Full Text: Warm White Wide Angle - Extra Light Set: Single Mold LED - - Size: 4' x 6' - Dimension: 1 H x 48 W x 72 L - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.