Zoro Homepage

40 in. Artificial Pink Cherry Blossom Spray, 48PK

  • Mfr # FD170502-3

  • Zoro # G015853346


product price: $54.49
/pk 48, $1.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD170502-3
Zoro #
G015853346
UPC #
734205575987
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -Artificial Cherry Blossom Spray -This Elegant Cherry Blossom Spray is made from durable Polyester & will retain its beauty for years to come -3 per Pack Specifications - Color: Pink - Series: Cherry Blossoms - Primary Material: 50% Polyester 20% Wire 30% Plastic - Size: 40" - Dimension: 40" H x 10" W x 10" L - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.