Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Warm White Wide Angle LED Lights on White Wire, 25 ft. Christmas Light Set with 6 in. Spacing

  • Mfr # X6W6501

  • Zoro # G315823346


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6W6501
Zoro #
G315823346
UPC #
749757347333
Country of Origin
China

Description

Features -This set has 6 inch spacing between each bulb and can connect end to end -Add some sparkle to your home with this holiday light set Specifications - Light Color: Warm White - Wire Color: White - Light Style: Wide Angle - Length: 25 ft. - Spacing Size: 6 in. - Dimension: 1 H x 1 W x 300 L - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.