
6 in. Starlight Sphere Christmas Ornament with Red Wide Angle 50 LED Light, 6PK
Mfr # X120603
Zoro # G915823326
product price: $53.15
/pk 6, $8.86/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X120603
Zoro #
G915823326
UPC #
734205389591
Country of Origin
China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -Starlight Sphere Christmas Ornament with Wide Angle 50 LED Light Specifications - Color: Red - Series: Starlight Sphere Ornament - Primary Material: Plastic - Light Count: 50 - Light Color: Red - Light Style: Starlight - Full Text: Red Starlight - Extra Light Set: LED - - Size: 6 in. - Dimension: 6 H x 6 W x 6 L - Weight: 1 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.